WOOSTER #4412.3

Paint Brush, Flat Sash, Nylon, Wood, 3 in. W

SKU: 07149717094
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Brush
Shape-Application: Flat Sash
Width: 3 in.
Thickness: 11/16 in.
Brush Material: Nylon
Handle: Wood
Length: 3-3/16 in.
Package: 6
Description
WOOSTER 4412.3 CHINEX FTP FS