Menu Search
Paint Brushes Paint Brush, Flat Sash, 3 in., 11/16 in., Gray China Bristle, Plastic, 2-11/16 in., 12

WOOSTER #Z1101.3

Paint Brush, Flat Sash, 3 in., 11/16 in., Gray China Bristle, Plastic, 2-11/16 in., 12

SKU #07149710646
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Paint Brush
Shape-Application: Flat Sash
Width: 3 in.
Thickness: 11/16 in.
Brush Material: Gray China Bristle
Handle: Plastic
Length: 2-11/16 in.
Package: 12

WOOSTER Z1101.3 FACTORY SALE GRAY B