Menu Search
Paint Brushes Paint Brush, Black China Bristle, Wood, 2 in. W
WOOSTER #1841.2

Paint Brush, Black China Bristle, Wood, 2 in. W

SKU # 07149715714
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Paint Brush
Width: 2 in.
Thickness: 9/16 in.
Brush Material: Black China Bristle
Handle: Wood
Length: 2-3/16 in.
Package: 12

WOOSTER 1841.2 BENT RADIATOR