WOOSTER #F1625.3/8

Artist Brush, Ox Hair, 13/15 in. L Trim, Wood

SKU: 07149717873
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Brush
Width: 3/8 in.
Thickness: 4/29 in.
Brush Material: Ox Hair
Trim Length: 13/15 in.
Handle: Wood
Package: 6
Description
WOOSTER F1625.3/8 OX HAIR LETTERER