WOOSTER #F1625.1/2

Artist Brush, Ox Hair, 1 in. L Trim, Wood, 1/2 in. W

SKU: 07149717872
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Brush
Width: 1/2 in.
Thickness: 2/13 in.
Brush Material: Ox Hair
Trim Length: 1 in.
Handle: Wood
Package: 6
Description
WOOSTER F1625.1/2 OX HAIR LETTERER