WOOSTER #F1626.3/4

Artist Brush, Camel Hair, 1-2/7 in. L Trim, Wood

SKU: 07149717883
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Brush
Width: 3/4 in.
Thickness: 12/61 in.
Brush Material: Camel Hair
Trim Length: 1-2/7 in.
Handle: Wood
Package: 3
Description
WOOSTER F1626.3/4 CAMEL LACQUERING