Varnish Brush Black China Bristle Flat

SKU: 01238240002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Varnish Brush
Shape-Application: Flat
Width: 2 in.
Thickness: 9/16 in.
Brush Material: Black China Bristle
Trim Length: 3 in.
Handle: Blue Foam
Package: 12
Paint Brushes: Type - Varnish Brush; Shape-Application - Flat; Width - 2 in.; Thickness - 9/16 in.; Brush Material - Black China Bristle; Trim Length - 3 in.; Handle - Blue Foam; Package - 12