Menu Search
Paint Brushes Varnish Brush Black China Bristle Flat
WEILER BRUSH CO #40000

Varnish Brush Black China Bristle Flat

SKU # 01238240000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Varnish Brush
Shape-Application: Flat
Width: 1 in.
Thickness: 7/16 in.
Brush Material: Black China Bristle
Trim Length: 2 in.
Handle: Blue Foam
Package: 12