Menu Search
Search
WEILER BRUSH CO #40166

Vortec Pro Brush; Chip and Oil; Black Bristle; 2 in. Length Trim; Plastic Handle; 8-1/2 in. Length x 4 in. Width x 11/16 in. Thickness

SKU # 01238240166
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chip and Oil Brush
Width: 4 in.
Thickness: 11/16 in.
Brush Material: Black Bristle
Trim Length: 2 in.
Handle: Plastic
Length: 8-1/2 in.
Package: 10

WILR 40166 4 VORTEC PRO CHIP