Menu Search

SHERWIN WILLIAMS #180-7460

Premium Paint Brush Polyester Flat, Beavertail Handle

SKU: 03205392014
Manufacturer Series: XL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Brush
Shape-Application: Flat, Beavertail Handle
Width: 2 in.
Thickness: 9/16 in.
Brush Material: Polyester
Length: 2-3/4 in.
Package: 5
Description
Paint Brushes: Type - Paint Brush; Shape-Application - Flat, Beavertail Handle; Width - 2 in.; Thickness - 9/16 in.; Brush Material - Polyester; Length - 2-3/4 in.; Package - 5; Manufacturer Series - PREMIUM XL