You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PURDY #144152315

Paint Brush, Angular Trim, Nylon/Polyester Brush

SKU # 71634199999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Brush
Shape-Application: Angular Trim
Width: 1-1/2 in.
Thickness: 1/2 in.
Brush Material: Nylon/Polyester
Handle: Fluted Natural Hardwood
Length: 2-7/16 in.
Package: 6/Case