Menu Search

OSBORN MANUFACTURING CO #0008600600

Economy Paint Brush White Bristle Flat

SKU: 62242486006
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Brush
Shape-Application: Flat
Width: 3 in.
Thickness: 3/8 in.
Brush Material: White Bristle
Trim Length: 1-1/2"
Handle: Plastic
Package: 48
Description
Paint Brushes: Type - Paint Brush; Shape-Application - Flat; Width - 3"; Thickness - 3/8"; Brush Material - White Bristle; Trim Length - 1-1/2"; Handle - Plastic; Package - 48; Manufacturer Series - Economy