Menu Search
OSBORN MANUFACTURING CO #0008600100

Economy Paint Brush White Bristle Flat

SKU # 62242486001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Brush
Shape-Application: Flat
Width: 1/25 in.
Thickness: 1/4 in.
Brush Material: White Bristle
Trim Length: 1-1/2"
Handle: Plastic
Package: 72