Menu Search
Paint Brushes Paint Brush, Flat, Bristle, 1-1/8 in. L Trim, Wood, 1/2 in. W

OSBORN MANUFACTURING CO #0007010100

Paint Brush, Flat, Bristle, 1-1/8 in. L Trim, Wood, 1/2 in. W

SKU #62242470101
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Paint Brush
Shape-Application: Flat
Width: 1/2 in.
Brush Material: Bristle
Trim Length: 1-1/8 in.
Handle: Wood
Package: 12

Paint Brushes: Type - Paint Brush; Shape-Application - Flat; Width - 1/2 in.; Brush Material - Bristle; Trim Length - 1-1/8 in.; Handle - Wood; Package - 12; Additional Information - Paint Type-Water Based, Oil Based