Menu Search

OSBORN MANUFACTURING CO #434

Paint Brush Black China Bristle Flat Wall

SKU: 78068192011
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Brush
Shape-Application: Flat Wall
Width: 4 in.
Brush Material: Black China Bristle
Description
Paint Brushes: Type - Paint Brush; Shape-Application - Flat Wall; Width - 4"; Brush Material - Black China Bristle; Additional Information - Beavertail Handle
Additional Info: Beavertail Handle