Menu Search
MARYLAND BRUSH CO #10017

Varnish Paint Brush, Black Bristle, 2 in. L Trim, Plastic, 2 in. W, 42567 in. T

SKU # 71672410017
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Brush
Width: 2 in.
Thickness: 7/16 in.
Brush Material: Black Bristle
Trim Length: 2 in.
Handle: Plastic
Package: 12