Menu Search
MARYLAND BRUSH CO #10019

Varnish Paint Brush, Black Bristle, 2-1/4 in. L Trim, Plastic, 3 in. W, 1/2 in. T

SKU # 71672410019
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Brush
Width: 3 in.
Thickness: 1/2 in.
Brush Material: Black Bristle
Trim Length: 2-1/4 in.
Handle: Plastic
Package: 12