The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MARYLAND BRUSH CO #10015

Varnish Paint Brush, Black Bristle, 1-3/4 in. L Trim, Plastic, 1 in. W, 3/8 in. T

SKU # 71672410015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Brush
Width: 1 in.
Thickness: 3/8 in.
Brush Material: Black Bristle
Trim Length: 1-3/4 in.
Handle: Plastic
Package: 12