Menu Search
MARYLAND BRUSH CO #10071

Paint Brush, Flat Sash, Black Bristle, 2-1/4 in. L Trim, Foam, 1-1/2 in. W, 42567 in. T

SKU # 71672410071
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Brush
Shape-Application: Flat Sash
Width: 1-1/2 in.
Thickness: 7/16 in.
Brush Material: Black Bristle
Trim Length: 2-1/4 in.
Handle: Foam
Package: 12

Paint Brushes: Type - Paint Brush; Shape-Application - Flat Sash; Width - 1-1/2 in.; Thickness - 7/16 in.; Brush Material - Black Bristle; Trim Length - 2-1/4 in.; Handle - Foam; Package - 12