You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MARYLAND BRUSH CO #10037

Paint Brush Black Bristle Flat

SKU # 71672410037
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Brush
Shape-Application: Flat
Width: 3 in.
Thickness: 11/16 in.
Brush Material: Black Bristle
Trim Length: 2-1/2 in.
Handle: Plastic
Package: 12

Paint Brushes: Type - Paint Brush; Shape-Application - Flat; Width - 3 in.; Thickness - 11/16 in.; Brush Material - Black Bristle; Trim Length - 2-1/2 in.; Handle - Plastic; Package - 12; Additional Information - Workwell/44, Varnish Applications

Additional Info: Workwell/44, Varnish Applications