Menu Search
Paint Brushes Paint Brush Polyester Flat Wall
LUCAS GROUP (RUBBER SET) #996620300

Paint Brush Polyester Flat Wall

SKU # 07843590316 Manufacturer Series: RUBBERSET One Coat
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Paint Brush
Shape-Application: Flat Wall
Width: 3 in.
Thickness: 11/16 in.
Brush Material: Polyester
Trim Length: 3-1/4"
Handle: Wood
Package: 6

Additional Info: Painted Handle. Paint Type: Latex