Menu Search
Paint Brushes Brush, Paint, Flat, Plastic Handle

INDUSTRIAL SUPPLIES MISC #760-1561

Brush, Paint, Flat, Plastic Handle

SKU #78404194467
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Paint Brush
Shape-Application: Flat
Width: 1-1/2 in.
Brush Material: Nylon
Trim Length: 2-1/4"
Handle: Plastic

Paint Brushes: Type - Paint Brush; Shape-Application - Flat; Width - 1-1/2"; Brush Material - Nylon; Trim Length - 2-1/4"; Handle - Plastic