BESTT LIEBCO CORP #502574500

Paint Brush Polyester Flat Trim/Wall

SKU: 07981925745
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Brush
Shape-Application: Flat Trim/Wall
Width: 3 in.
Thickness: 11/16 in.
Brush Material: Polyester
Trim Length: 3 in.
Handle: Plastic
Length: 2-3/4 in.
Package: 12
Manufacturer Series: Weekender
Description
3 Inch Trim Brush with 100% polyester bristles works with all latex and acrylic paints and can be used with both interior and exterior projects.
Additional Info: Almond Color Plastic Handle, White and Gold Polyester Bristle, Use with all Latex and Acrylic Paints