Menu Search
Search
BESTT LIEBCO CORP #501101800

Birch Paint Brush Black China Bristle Oval Sash

SKU # 07981911018
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Brush
Shape-Application: Oval Sash
Width: 1-1/16 in.
Thickness: 3/4 in.
Brush Material: Black China Bristle
Handle: Wood
Length: 2-3/8 in.

Paint Brushes: Type - Paint Brush; Shape-Application - Oval Sash; Width - 1-1/16"; Thickness - 3/4"; Brush Material - Black China Bristle; Handle - Wood; Length - 2-3/8"; Additional Information - Nickel steel ferrule.; Manufacturer Series - Birch

Additional Info: Nickel steel ferrule.