WILSON BOHANNAN #65110-17842

Padlock, 5/16 in. Dia Brass Shackle, 1-3/4 in. W Brass Body

SKU: 72740798979
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Padlock
Material - Body: Brass
Material - Shackle: Brass
Mechanism: Tumbler, 5 Pin
Shackle Length or Clearance: 1-5/8 in. (Vertical), 7/8 in. (Horizontal)
Shackle Diameter: 5/16 in.
Color: Brass
Body Width: 1-3/4 in.
Material Specification: Solid Brass Body, Rustproof
Packaging: 12/Pack
Manufacturer Series: 6
Padlocks: Type - General Purpose Padlock; Material - Body - Brass; Material - Shackle - Brass; Mechanism - Tumbler, 5 Pin; Shackle Length or Clearance - 1-5/8 in. (Vertical), 7/8 in. (Horizontal); Shackle Diameter - 5/16 in.; Color - Brass; Body Width - 1-3/4 in.; Material Specification - Solid Brass Body, Rustproof ; Packaging - 12/Pack; Additional Information - Keyed Alike Style; Manufacturer Series - 6
Additional Info: Keyed Alike Style