Menu Search
Padlocks Padlock, 3/16 in. Dia Brass Shackle, 1-1/8 in. W Brass Body, Tumbler, 4 Pin Mechanism
WILSON BOHANNAN #00110

Padlock, 3/16 in. Dia Brass Shackle, 1-1/8 in. W Brass Body, Tumbler, 4 Pin Mechanism

SKU # 72740798969
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose Padlock
Material - Body: Brass
Material - Shackle: Brass
Mechanism: Tumbler, 4 Pin
Shackle Length or Clearance: 5/8 in. (Vertical), 5/8 in. (Horizontal)
Shackle Diameter: 3/16 in.
Color: Brass
Body Width: 1-1/8 in.
Material Specification: Solid Brass Body, Rustproof
Packaging: 12/Pack

Padlocks: Type - General Purpose Padlock; Material - Body - Brass; Material - Shackle - Brass; Mechanism - Tumbler, 4 Pin; Shackle Length or Clearance - 5/8 in. (Vertical), 5/8 in. (Horizontal); Shackle Diameter - 3/16 in.; Color - Brass; Body Width - 1-1/8 in.; Material Specification - Solid Brass Body, Rustproof ; Packaging - 12/Pack; Additional Information - Keyed Alike Style

Additional Info: Keyed Alike Style