Menu Search
Padlocks Equipment Lock, Aluminum Body, 1 in
THOMAS & BETTS #ELB-2

Equipment Lock, Aluminum Body, 1 in

SKU # 78378672107
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Equipment Lock
Material - Body: Aluminum
Shackle Length or Clearance: 1 in
Body Width: 2 in.

Padlocks: Type - Equipment Lock; Material - Body - Aluminum; Shackle Length or Clearance - 1 in; Body Width - 2.00 in; Additional Information - Use With Padmount Transformers

Additional Info: Use With Padmount Transformers