Tumbler Padlock, Steel Body, Steel, 15/16 in.

SKU: 78164993184
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tumbler Padlock
Material - Body: Steel
Material - Shackle: Steel
Mechanism: Cylinder, 4 Pin
Shackle Length or Clearance: 15/16 in.
Shackle Diameter: 5/16 in.
Color: Steel
Body Width: 1-3/4 in.
Material Specification: Laminated Steel Body, Hardened Steel Shackle
Packaging: 24/Carton
The Master Lock No. 1KA Laminated Steel Padlocks, Keyed Alike - multiple locks open with the same key - feature a 1-3/4 in. (44mm) reinforced laminated steel lock body providing extra strength and a 15/16 in. (24mm) tall, 5/16 in. (8mm) diameter hardened
Additional Info: Keyed Alike, Shackle Inner Width: 3/4 in.