Menu Search
Padlocks Resettable Combination Padlock, Brass, Steel Shackle, 5/16 in. Dia Shackle, 2 in. W Body
MASTER LOCK #176/P122

Resettable Combination Padlock, Brass, Steel Shackle, 5/16 in. Dia Shackle, 2 in. W Body

SKU # 78164992914
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Combination Padlock
Material - Body: Brass
Material - Shackle: Steel
Shackle Length or Clearance: 1 in.
Shackle Diameter: 5/16 in.
Body Width: 2 in.
Material Specification: Solid Brass Body, Hardened Steel Shackle
Packaging: 6/Pack

Padlock; Combination; Resettable; Brass Body; Steel Shackle; 2 in. Width Body; 5/16 in. Diameter x 1 in. Length Shackle