Menu Search
Padlocks Padlock, Steel, Steel Shackle, 3/8 in. Dia Shackle, 2 in. W Body

MASTER LOCK #5KA-A105

Padlock, Steel, Steel Shackle, 3/8 in. Dia Shackle, 2 in. W Body

SKU #78164992961
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Padlock
Material - Body: Steel
Material - Shackle: Steel
Mechanism: Double Locking Lever
Shackle Length or Clearance: 1 in.
Shackle Diameter: 3/8 in.
Body Width: 2 in.
Material Specification: Reinforced Laminated Steel Body, Hardened Steel Shackle
Packaging: 6/Pack

Padlock; Steel Body; Steel Shackle; 2 in. Width Body; Double Locking Lever Mechanism; 3/8 in. Diameter x 1 in. Length Shackle