Menu Search
MASTER LOCK #3LFYLW

Padlock, Steel Body, Yellow, 1.5"

SKU # 78164992931
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Padlock
Material - Body: Steel
Material - Shackle: Steel
Shackle Length or Clearance: 1.5"
Color: Yellow

Additional Info: Keyed-Different Locks