WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
MASTER LOCK #3BLU

Padlock, Steel Body, Blue, 0.75"

SKU # 78164993149
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Padlock
Material - Body: Steel
Material - Shackle: Steel
Shackle Length or Clearance: 0.75"
Color: Blue

Additional Info: Keyed-Different Locks