MASTER LOCK #6421LJCY726DKA

Padlock, Steel, Black, Boron Alloy Shackle, 5/16 in. Dia Shackle

SKU: 78164992939
Manufacturer Series: Pro Series Weather Tough
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Padlock
Material - Body: Steel
Material - Shackle: Boron Alloy
Mechanism: Dual Ball Locking
Shackle Length or Clearance: 1-1/8 in.
Shackle Diameter: 5/16 in.
Color: Black
Body Width: 2-1/8 in.
Material Specification: Heavy Steel Body, Hardened Boron Alloy Shackle
Packaging: 6/Pack
Description
Padlock; Steel Body; Boron Alloy Shackle; 2-1/8 in. Width Body; Dual Ball Locking Mechanism; 5/16 in. Diameter x 1-1/8 in. Length Shackle