Menu Search
Padlocks Padlock, Stainless Steel, Steel, 2 in., 9/32 in., 1-7/8 in.

MASTER LOCK #1525LH

Padlock, Stainless Steel, Steel, 2 in., 9/32 in., 1-7/8 in.

SKU #78164991389
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Padlock
Material - Body: Stainless Steel
Material - Shackle: Steel
Shackle Length or Clearance: 2 in.
Shackle Diameter: 9/32 in.
Body Width: 1-7/8 in.
Material Specification: Stainless Steel Body, Hardened Steel Shackle
Packaging: 36/Carton

MST-L 1525LH PADLOCK COMBO W/KEY