Menu Search
Search
MASTER LOCK #7030KA

Padlock, Rekeyable; Steel; Shackle L x Dia: 1-1/16 x 1/4 in.; 1-9/16 in. W; Keyed Alike

SKU # 78164992156 Manufacturer Series: ProSeries®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rekeyable Padlock
Material - Body: Steel
Material - Shackle: Hardened Boron Alloy
Mechanism: 5-Pin Cylinder
Shackle Length or Clearance: 1-1/16 in.
Shackle Diameter: 1/4 in.
Color: Chrome
Body Width: 1-9/16 in.
Rekeyable: Yes
Keyed Type: Keyed Alike

Designed for commercial/industrial applications. Dual ball locking mechanism resists pulling and prying. High security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick.