Menu Search
MASTER LOCK #500KABRK-197

Padlock, Laminated Steel, Steel, Single Locking Lever, Warded, 13/16 in., 9/32 in., 1-3/4 in.

SKU # 78164992830
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Padlock
Material - Body: Laminated Steel
Material - Shackle: Steel
Mechanism: Single Locking Lever, Warded
Shackle Length or Clearance: 13/16 in.
Shackle Diameter: 9/32 in.
Body Width: 1-3/4 in.
Listings: OSHA
Material Specification: Laminated Steel Body, Breakaway Steel Shackle
Packaging: 72/Carton

MST-L 500KABRK-197 BREAKAWAY PAD L