Menu Search
MASTER LOCK #3KA

Padlock, Laminated Steel, Steel, Dual Locking Lever, Cylinder, 4 Pin, 3/4 in., 9/32 in., 1-9/16 in.

SKU # 78164993175
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Padlock
Material - Body: Laminated Steel
Material - Shackle: Steel
Mechanism: Dual Locking Lever, Cylinder, 4 Pin
Shackle Length or Clearance: 3/4 in.
Shackle Diameter: 9/32 in.
Body Width: 1-9/16 in.
Material Specification: Laminated Steel Body, Hardened Steel Shackle
Packaging: 24/Carton

MST-L 3KA