Menu Search
Padlocks Padlock, Brass, Steel Shackle, 3/16 in. Dia Shackle, 1-3/16 in. W Body, Cylinder, 4 Pin Mechanism

MASTER LOCK #130D

Padlock, Brass, Steel Shackle, 3/16 in. Dia Shackle, 1-3/16 in. W Body, Cylinder, 4 Pin Mechanism

SKU #78164993144
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Padlock
Material - Body: Brass
Material - Shackle: Steel
Mechanism: Cylinder, 4 Pin
Shackle Length or Clearance: 5/8 in.
Shackle Diameter: 3/16 in.
Body Width: 1-3/16 in.
Material Specification: Solid Brass Body, Hardened Steel Shackle
Packaging: 4/Pack

Padlock; Brass Body; Steel Shackle; 1-3/16 in. Width Body; Cylinder, 4 Pin Mechanism; 3/16 in. Diameter x 5/8 in. Length Shackle