Menu Search
Padlocks Padlock, Brass, Steel, Cylinder, 4 Pin, 7/8 in., 1/4 in., 1-9/16 in.

MASTER LOCK #140KAD

Padlock, Brass, Steel, Cylinder, 4 Pin, 7/8 in., 1/4 in., 1-9/16 in.

SKU #78164991575
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Padlock
Material - Body: Brass
Material - Shackle: Steel
Mechanism: Cylinder, 4 Pin
Shackle Length or Clearance: 7/8 in.
Shackle Diameter: 1/4 in.
Body Width: 1-9/16 in.
Material Specification: Solid Brass Body, Hardened Steel Shackle
Packaging: 36/Carton

MST-L 140KAD