Menu Search
Padlocks Padlock, Brass Body, Brass, 13/16 in.

MASTER LOCK #4140

Padlock, Brass Body, Brass, 13/16 in.

SKU #78164993150
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Padlock
Material - Body: Brass
Shackle Length or Clearance: 13/16 in.
Shackle Diameter: 1/4 in.
Color: Brass
Body Width: 1-1/2 in.
Packaging: 72/Carton

Padlocks: Type - Padlock; Material - Body - Brass; Shackle Length or Clearance - 13/16 in.; Shackle Diameter - 1/4 in.; Color - Brass; Body Width - 1-1/2 in.; Packaging - 72/Carton