You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MASTER LOCK #500KABRK

Laminated Padlock, Steel Body, 13/16 in

SKU # 78164993046
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laminated Padlock
Material - Body: Steel
Material - Shackle: Steel
Shackle Length or Clearance: 13/16 in
Shackle Diameter: 9/32 in
Body Width: 1-3/4 in.
Packaging: 72/Carton

Padlocks: Type - Laminated Padlock; Material - Body - Steel; Material - Shackle - Steel; Shackle Length or Clearance - 13/16 in; Shackle Diameter - 9/32 in; Body Width - 1-3/4 in; Packaging - 72/Carton