You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MASTER LOCK #7D

General Security Padlock, Laminated Steel, Silver/Blue

SKU # 78164991582
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Security Padlock
Material - Body: Laminated Steel
Material - Shackle: Steel
Mechanism: Tumbler, Cylinder, 4 Pin
Shackle Length or Clearance: 9/16 in.
Shackle Diameter: 3/16 in.
Color: Silver/Blue
Body Width: 1-1/8 in.
Keyed Type: Keyed Different
Packaging: 4/Shelf Pack

The Master Lock no. 7D laminated padlock features a 1-1/8 in. (29 mm) wide laminated steel body for maximum strength and reliability. The 3/16 in. (5 mm) diameter shackle is 9/16 in. (14 mm) long and made of steel for resistance to cutting and sawing. The 4-pin cylinder prevents picking and the dual locking ball bearings provide resistance against prying and hammering. The limited lifetime warranty provides peace of mind from a brand you can trust.