Menu Search
Padlocks Combination Padlock, Stainless Steel, Steel Shackle, 9/32 in. Dia Shackle, 1-7/8 in. W Body
MASTER LOCK #1525/V659

Combination Padlock, Stainless Steel, Steel Shackle, 9/32 in. Dia Shackle, 1-7/8 in. W Body

SKU # 78164992867
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Combination Padlock
Material - Body: Stainless Steel
Material - Shackle: Steel
Shackle Length or Clearance: 3/4 in.
Shackle Diameter: 9/32 in.
Body Width: 1-7/8 in.
Material Specification: Double-Reinforced Stainless Steel Body, Hardened Steel Shackle

Padlock; Combination; Stainless Steel Body; Steel Shackle; 1-7/8 in. Width Body; 9/32 in. Diameter x 3/4 in. Length Shackle