Menu Search
INDUSTRIAL SUPPLIES MISC #PD526B-A15214

Padlock, 1-1/8 in. Vertical, 3/4 in. Horizontal Length Shackle

SKU # 78404191258
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Padlock
Material - Body: Solid Brass
Material - Shackle: Molybdenum Alloy Steel
Shackle Length or Clearance: 1-1/8 in. Vertical, 3/4 in. Horizontal
Body Width: 1-15/16 in.
Material Specification: Rust Resistant with Chrome Finish

Padlocks: Type - Padlock; Material - Body - Solid Brass; Material - Shackle - Molybdenum Alloy Steel; Shackle Length or Clearance - 1-1/8 in. Vertical, 3/4 in. Horizontal; Body Width - 1-15/16 in.; Material Specification - Rust Resistant with Chrome Finish; Additional Information - Overall Height: 3-3/4 in., Thickness: 15/16 in.

Additional Info: Overall Height: 3-3/4 in., Thickness: 15/16 in.