Menu Search
IDEAL #44-904

Safety Lockout Padlock, Steel Body, White Bumper, 3/4 in.

SKU # 78325044904
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Lockout Padlock
Material - Body: Steel
Material - Shackle: Nickel-Plated
Shackle Length or Clearance: 3/4 in.
Shackle Diameter: 9/32 in.
Color: White Bumper
Body Width: 1-1/2 in.
Material Specification: Steel Body. Nickel-plated Shackle
Packaging: 1/Card

Additional Info: Shackle, Includes: (2) Keys