IDEAL #44-908

Padlock, Steel, Rustproofed Body, Green, 3/4 in.

SKU: 78325044908
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Padlock
Material - Body: Steel, Rustproofed
Material - Shackle: Steel, Nickel-Plated
Shackle Length or Clearance: 3/4 in.
Shackle Diameter: 9/32 in.
Color: Green
Body Width: 1-1/2 in.
Description
Padlocks: Type - Padlock; Material - Body - Steel, Rustproofed; Material - Shackle - Steel, Nickel-Plated; Shackle Length or Clearance - 3/4 in.; Shackle Diameter - 9/32 in.; Color - Green; Body Width - 1-1/2 in.