IDEAL #44-920

Padlock, Safety Lockout, Aluminum Body, Blue

SKU: 78325054738
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Lockout Padlock
Material - Body: Aluminum
Color: Blue
Description
Padlocks: Type - Safety Lockout Padlock; Material - Body - Aluminum; Color - Blue; Additional Information - High Visibility
Additional Info: High Visibility