Menu Search
Padlocks Padlock, Corrosion Resistant Solid Brass Body, Brass, 7/8 in.

HERCULES #800SS-7/8

Padlock, Corrosion Resistant Solid Brass Body, Brass, 7/8 in.

SKU #78538392010
Manufacturer Series: 800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Padlock
Material - Body: Corrosion Resistant Solid Brass
Material - Shackle: Stainless Steel
Mechanism: Tumbler, 5 Pin
Shackle Length or Clearance: 7/8 in.
Shackle Diameter: 5/16 in.
Color: Brass
Body Width: 1-3/4 in.
Listings: OSHA
Packaging: 12/Pack (Minimum Order)

Additional Info: Width Clearance: 7/8 in.