×

Your shopping cart is empty.

AMERICAN LOCK CO  A1105KARED

All Purpose Padlock, Aluminum Body, Red, 1 in

AMERICAN LOCK CO

Manufacturer # A1105KARED

SKU: 78553292011





Product Description

Padlocks: Type - All Purpose Padlock; Material - Body - Aluminum; Material - Shackle - Steel; Mechanism - Cylinder, 5 Pin; Shackle Length or Clearance - 1 in; Shackle Diameter - 1/4 in; Color - Red; Body Width - 1-1/2 in; Material Specification - Solid Aluminum Body. Boron Shackle.; Packaging - 1/Pack; Additional Information - Rekeyable cylinder; Manufacturer Series - 1100


Additional: Rekeyable cylinder
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: All Purpose Padlock
Material - Body: Aluminum
Material - Shackle: Steel
Mechanism: Cylinder, 5 Pin
Shackle Length or Clearance: 1 in
Shackle Diameter: 1/4 in
Color: Red
Body Width: 1-1/2 in
Material Specification: Solid Aluminum Body. Boron Shackle.
Packaging: 1/Pack
Manufacturer Series: 1100

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: