Menu Search
Packaging Tape Filament Tape, Polypropylene Film/Clear, 55m L x 18mm W
SHURTAPE #101229-SHRTAPE

Filament Tape, Polypropylene Film/Clear, 55m L x 18mm W

SKU # 14007498996
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strapping Filament Tape
Material Color: Polypropylene Film/Clear
Width: 18mm
Length: 55m
Package: 48 Rolls

Packaging Tape: Type - Strapping Filament Tape; Material Color - Polypropylene Film/Clear; Width - 18mm; Length - 55m; Package - 48 Rolls; Additional Information - Tensile Strength: 100 lbs/in. Width, Thickness: 4.5 mils, Elongation: 3.7 Percent, Adhesion to Stainless Steel: 70 oz/in. Width, Temperature Range: -10-150 deg F

Additional Info: Tensile Strength: 100 lbs/in. Width, Thickness: 4.5 mils, Elongation: 3.7 Percent, Adhesion to Stainless Steel: 70 oz/in. Width, Temperature Range: -10-150 deg F